Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 449L48

  • Mfr # 449L48

  • Zoro # G5230178


product price: $13.19
/ea
Sold in multiples of 2 for $26.38

Key Features

Header
No Header
Legend
Parking Lot Rules No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449L48
Zoro #
G5230178
UPC #
00194484000721
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Parking Lot Rules No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
No
Header Background Color
Black
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
No
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Sign Legend
Parking Lot Rules No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted
Legend Pictogram Description
Gun, Knife, Drugs, Alcohol
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Header
No Header
Legend Pictogram ID
PPIC-56, PPIC-150, PPIC-151, PPIC-152
Sign Legend Background Color
White
Sign Mounting Location
Wall
Mirror Print
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Metal Detectable
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Parking Lot Rules No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.