Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 449M31

  • Mfr # 449M31

  • Zoro # G5241323


product price: $13.15
/ea

Key Features

Header
Notice
Legend
No Firearms Allowed On Premises/No Se Permiten Armas De Fuego En Estas Instalaciones
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449M31
Zoro #
G5241323
UPC #
00194484000905
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
No Firearms Allowed On Premises/No Se Permiten Armas De Fuego En Estas Instalaciones
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Blue
Sign Legend Color
Black, Red
Double-Sided
No
Sign Legend Text Color
Black, Red
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Metal Detectable
No
Corrosion Resistant
Yes
Sign Header
Notice/Aviso
Legend Pictogram Description
Gun
Legend Pictogram ID
PPIC-57
Number of Printed Sides
1
Sign Legend
No Firearms Allowed On Premises/No Se Permiten Armas De Fuego En Estas Instalaciones
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Header Background Color
Blue
Sign Header Style
Text
Sign Header Text Color
White
Mirror Print
No
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Graffiti Resistant
Yes
State Specific Sign
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Allowed On Premises/No Se Permiten Armas De Fuego En Estas Instalaciones, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products