Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 449M43

  • Mfr # 449M43

  • Zoro # G5846799


product price: $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Header
Notice
Legend
This Is A Drug-Free Workplace/Este Es Un Area De Trabajo Libre De Drogas
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449M43
Zoro #
G5846799
UPC #
00194484152277
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
This Is A Drug-Free Workplace/Este Es Un Area De Trabajo Libre De Drogas
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Blue
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Notice/Aviso
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Header Background Color
Blue
Mirror Print
No
Metal Detectable
No
Glow In The Dark
No
Chemical Resistant
Yes
Write on Surface
No
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Sign Header Style
Text
Sign Legend
This Is A Drug-Free Workplace/Este Es Un Area De Trabajo Libre De Drogas
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Style
Text
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Is A Drug-Free Workplace/Este Es Un Area De Trabajo Libre De Drogas, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.