Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 451T05

  • Mfr # 451T05

  • Zoro # G5800967


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Danger
Legend
Laser Operation. Protect Eyes And Skin From Beam.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451T05
Zoro #
G5800967
UPC #
00194484153717
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Operation. Protect Eyes And Skin From Beam.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Subject Matter
Laser Hazard
Background Color
Black, White
Mounting Style
With Mounting Holes
Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Red, White
Header Legend Color
White
Header Background Color
Red
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Material
Aluminum
Legend Color
Red, White
Sign Legend Text Color
Black, Red
Outdoor Life Expectancy
5 yr
Sign Header Text Color
White
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Corrosion Resistant
Yes
Sign Legend
Laser Operation. Protect Eyes And Skin From Beam.
Sign Header Background Color
Red
Write on Surface
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Chemical Resistant
Yes
Sign Header
Danger
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Sign Legend Background Color
White
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Operation. Protect Eyes And Skin From Beam., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.