Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 451X94

  • Mfr # 451X94

  • Zoro # G5818543


product price:  $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Header
Warning
Legend
RF/Microwave Energy Controlled Area Contact ____ Before Entering
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451X94
Zoro #
G5818543
UPC #
00194484154493
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Warning
Legend
RF/Microwave Energy Controlled Area Contact ____ Before Entering
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
OSHA Compliant
Yes
Material
Aluminum
Legend Style
Symbol and Text
Header Legend Color
Black
Sign Legend Color
Black, Orange
Language
English
Mounting Style
With Mounting Holes
Header Background Color
Orange
Subject Matter
Microwave Hazard
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Color
Black, Orange
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Symbol
Radio Frequency Hazard, General Warning Hazard
Sign Legend Text Color
Black, Orange
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Sign Header
Warning
Corrosion Resistant
Yes
Sign Legend
Rf/Microwave Energy Controlled Area Contact ____ Before Entering
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Header Text Color
Black
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Write on Surface
No
Includes Mounting Hardware
No
Sign Header Background Color
Orange
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Mirror Print
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
State Specific Sign
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Rf/Microwave Energy Controlled Area Contact ____ Before Entering, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.