Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 451Z09

  • Mfr # 451Z09

  • Zoro # G5780822


product price:  $13.19
/ea
Sold in multiples of 2 for $26.38

Key Features

Header
Caution
Legend
Radiation Area Keep Out
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Z09
Zoro #
G5780822
UPC #
00194484155193
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.1096
Header Background Color
Yellow
ANSI Compliant
No
Header Legend Color
Pink
Sign Legend Color
Pink
Double-Sided
No
Legend Color
Pink
Language
English
Background Color
Yellow
Material
Aluminum
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Header
No Header
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Mirror Print
No
State Specific Sign
No
Sign Legend
Caution Radiation Area Keep Out
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Glow In The Dark
No
Anti-Slip Surface
No
Sign Format
Other Format
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.1096
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radiation Area Keep Out, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.