Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 465K50

  • Mfr # 465K50

  • Zoro # G5130330


product price:  $13.99
/ea

Key Features

Header
Danger
Legend
Confined Space Enter By Permit Only Prepare For Entry Test Atmosphere Prepare Personal Protection Devices Attendant And Rescue Equipment In Place Review Communication Procedures Obtain Authorized Permit
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465K50
Zoro #
G5130330
UPC #
00194484006372
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space Enter By Permit Only Prepare For Entry Test Atmosphere Prepare Personal Protection Devices Attendant And Rescue Equipment In Place Review Communication Procedures Obtain Authorized Permit
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Metal Detectable
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend
Confined Space Enter By Permit Only Prepare For Entry Test Atmosphere Prepare Personal Protection Devices Attendant And Rescue Equipment In Place Review Communication Procedures Obtain Authorized Permit
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Write on Surface
No
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Mirror Print
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Sign Header Text Color
White
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend Style
Text
Includes Mounting Hardware
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Enter By Permit Only Prepare For Entry Test Atmosphere Prepare Personal Protection Devices Attendant And Rescue Equipment In Place Review Communication Procedures Obtain Authorized Permit, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products