Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 466D95

  • Mfr # 466D95

  • Zoro # G5835982


product price: $12.29
/ea
Sold in multiples of 2 for $24.58

Key Features

Header
Danger
Legend
Ear Protection Required In This Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466D95
Zoro #
G5835982
UPC #
00194484202668
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Ear Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Sign Format
ANSI/OSHA Format
Write on Surface
No
Anti-Slip Surface
No
Legend Pictogram Description
Ear Protection
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Red
Sign Header Style
Symbol and Text
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Header
Danger
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Material Properties
Rigid
Header Pictogram ID
PPIC-61
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Sign Legend
Ear Protection Required In This Area.
Sign Header Text Color
White
ANSI 969 Compliant
No
Legend Pictogram ID
PPEQ-932
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Metal Detectable
No
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products