Shop CONDOR

Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 466P39

  • Mfr # 466P39
  • Zoro # G5620163

product price: 
$
12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Header
Caution
Legend
PPE Required
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
466P39
Zoro #
G5620163
UPC #
00194484146412
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
PPE Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
Yellow
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Sign Legend
PPE Required
Sign Format
Traditional OSHA
Number of Printed Sides
1
Anti-Slip Surface
No
State Specific Sign
No
Sign Header Style
Text
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Metal Detectable
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Header
Caution
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Mirror Print
No
Product Type
Safety Sign

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend PPE Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products