Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 466T22

  • Mfr # 466T22

  • Zoro # G5569772


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Warning
Legend
Wear Personal Protective Clothing
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466T22
Zoro #
G5569772
UPC #
00194484148140
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Wear Personal Protective Clothing
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Orange
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Write on Surface
No
Sign Header
Warning
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Anti-Slip Surface
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Orange
Outdoor Life Expectancy
5 yr
Sign Header Style
Symbol and Text
Chemical Resistant
Yes
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Text Color
Black
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Sign Legend Style
Symbol and Text
Sign Legend
Wear Personal Protective Clothing.
Mounting Pattern
4 Corner
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Personal Protective Clothing., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.