Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 466T57

  • Mfr # 466T57

  • Zoro # G5603460


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
No Header
Legend
Eye Protection Must Be Worn
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466T57
Zoro #
G5603460
UPC #
00194484148409
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Eye Protection Must Be Worn
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Blue, White
Glow In The Dark
No
Material Properties
Rigid
Write on Surface
No
Includes Mounting Hardware
No
Legend Pictogram ID
PPEQ-952
Graffiti Resistant
Yes
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
State Specific Sign
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Legend
Eye Protection Must Be Worn.
Sign Format
Other Format
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Blue, White
Protective Coating
Clear Liquid Laminate
Legend Pictogram Description
Face Protection
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye Protection Must Be Worn., Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products