Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 466T63

  • Mfr # 466T63

  • Zoro # G5634400


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
No Header
Legend
Wear Face Shield
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466T63
Zoro #
G5634400
UPC #
00194484148461
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Wear Face Shield
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Text Color
Blue, White
Glow In The Dark
No
Metal Detectable
No
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Mirror Print
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Sign Legend Background Color
Blue, White
Anti-Slip Surface
No
Sign Header
No Header
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Legend Pictogram ID
PPEQ-841
Write on Surface
No
Number of Printed Sides
1
Legend Pictogram Description
Face Protection
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Legend
Wear Face Shield.
ANSI 969 Compliant
No
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Wear Face Shield., Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.