Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 466Y99

  • Mfr # 466Y99

  • Zoro # G5890488


product price:  $12.29
/ea
Sold in multiples of 2 for $24.58

Key Features

Header
Danger
Legend
Wear Safety Glasses When Using Equipment
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466Y99
Zoro #
G5890488
UPC #
00194484206239
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Wear Safety Glasses When Using Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Red
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Text Color
Black
Glow In The Dark
No
Legend Pictogram Description
Eye Protection
Sign Format
ANSI/OSHA Format
Header Pictogram ID
PPIC-61
Anti-Slip Surface
No
Legend Pictogram ID
PPEQ-103
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Mirror Print
No
Sign Header Style
Symbol and Text
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Metal Detectable
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Graffiti Resistant
Yes
State Specific Sign
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Legend
Wear Safety Glasses When Using Equipment.
Sign Header
Danger
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Red
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Safety Glasses When Using Equipment., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.