Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 466Z57

  • Mfr # 466Z57

  • Zoro # G5871509


product price:  $12.99
/ea
Sold in multiples of 2 for $25.98

Key Features

Header
Notice
Legend
Eye Protection Must Be Worn When Operating This Equipment
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466Z57
Zoro #
G5871509
UPC #
00194484206413
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Eye Protection Must Be Worn When Operating This Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Text Color
Black
Sign Header Style
Text
Outdoor Life Expectancy
5 yr
Mirror Print
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Glow In The Dark
No
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Sign Legend
Eye Protection Must Be Worn When Operating This Equipment
Sign Legend Style
Text
Sign Header
Notice
Sign Legend Background Color
White
Sign Header Text Color
White
Graffiti Resistant
Yes
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Must Be Worn When Operating This Equipment, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.