Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 467C73

  • Mfr # 467C73

  • Zoro # G5798620


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Warning
Legend
Eye Protection Required In This Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467C73
Zoro #
G5798620
UPC #
00194484207144
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Eye Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
ANSI Compliant
Yes
Sign Legend Color
Black, White
Header Background Color
Orange
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Text Color
Black, White
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Eye Protection
Sign Header Background Color
Orange
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header
Warning
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Black, White
Sign Legend
Eye Protection Required In This Area.
Mirror Print
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Header Text Color
Black
Metal Detectable
No
Sign Header Style
Symbol and Text
Material Properties
Rigid
Write on Surface
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Header Pictogram ID
PPIC-55
Legend Pictogram ID
PPEQ-103
Maximum Service Temperature
250 Degrees F
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required In This Area., Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.