Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 468L66

  • Mfr # 468L66

  • Zoro # G5569483


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
No Header
Legend
Hard Hat, Eye And Ear Protection Required
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468L66
Zoro #
G5569483
UPC #
00194484070526
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Hard Hat, Eye And Ear Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Legend Pictogram Description
Ear Protection, Eye Protection, Head Protection
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Mirror Print
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Metal Detectable
No
State Specific Sign
No
Legend Pictogram ID
PPEQ-805
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Material Properties
Rigid
Number of Printed Sides
1
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend
Hard Hat, Eye And Ear Protection Required.
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hard Hat, Eye And Ear Protection Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.