Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 468N36

  • Mfr # 468N36

  • Zoro # G5557671


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Caution
Legend
Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468N36
Zoro #
G5557671
UPC #
00194484072179
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times
Sign Header Style
Text
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Sign Header
Caution
ANSI 969 Compliant
No
Chemical Resistant
Yes
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Write on Surface
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Material Properties
Rigid
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.