Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 469K45

  • Mfr # 469K45

  • Zoro # G5219790


product price:  $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Header
No Header
Legend
? Did You Remember To Remove Your Locks And Tags
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469K45
Zoro #
G5219790
UPC #
00194484042547
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
? Did You Remember To Remove Your Locks And Tags
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
Yellow
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Mirror Print
No
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Legend
? Did You Remember To Remove Your Locks And Tags
State Specific Sign
No
Sign Header
No Header
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend ? Did You Remember To Remove Your Locks And Tags, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.