Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 469K91

  • Mfr # 469K91

  • Zoro # G5383231


product price:  $13.15
/ea

Key Features

Header
Caution
Legend
Lock Out For Safety
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469K91
Zoro #
G5383231
UPC #
00194484082512
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Lock Out For Safety
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Average Outdoor Durability
5 yr
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
Legend Pictogram Description
Lock
Outdoor Life Expectancy
5 yr
Metal Detectable
No
State Specific Sign
No
Write on Surface
No
Legend Pictogram ID
PPIC-76
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Sign Header Background Color
Black
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Sign Header Style
Text
Number of Printed Sides
1
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Sign Header
Caution
ANSI Standards
ANSI Z535
Sign Legend
Lock Out For Safety
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out For Safety, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products