Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 469M68

  • Mfr # 469M68

  • Zoro # G5890129


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
No Header
Legend
Slippery Surface
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469M68
Zoro #
G5890129
UPC #
00194484161552
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Slippery Surface
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Other Format
Anti-Slip Surface
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Legend Pictogram ID
PSTF-31
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Corrosion Resistant
Yes
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend
Caution Slippery Surface
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Outdoor Life Expectancy
5 yr
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
Slip Hazard
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Material Properties
Rigid
Product Type
Wall Mount Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Slippery Surface, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.