Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 469R82

  • Mfr # 469R82

  • Zoro # G5229819


product price:  $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Header
Notice
Legend
Use Handrails
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469R82
Zoro #
G5229819
UPC #
00194484044022
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Use Handrails
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.28(b)(11)(ii)
Header Background Color
Blue
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Includes Mounting Hardware
No
Legend Pictogram Description
Handrail
Sign Legend Background Color
White
Mirror Print
No
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Sign Header Background Color
Blue
Legend Pictogram ID
PADM-144
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.28(b)(11)(ii)
Chemical Resistant
Yes
Metal Detectable
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Header
Notice
ANSI Standards
ANSI Z535
Sign Legend
Use Handrails.
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Use Handrails., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.