Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # 470C07

  • Zoro # G5620419


product price: $12.89
/ea

Key Features

Sign Material
Aluminum
Legend
FIRE DEPARTMENT SPRINKLER CONNECTION
Width
7 in
Thickness
0.032 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470C07
Zoro #
G5620419
UPC #
00194484091699
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.032 in
Height
10 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
FIRE DEPARTMENT SPRINKLER CONNECTION
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1),NFPA 13
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Legend/Background Color
Red/White
Legend Color
White
Sign Legend Text Color
White
Application
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Material Properties
Rigid
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1)
Glow In The Dark
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Legend
Fire Department Sprinkler Connection
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Mirror Print
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
NFPA Standard
NFPA 13
Average Outdoor Durability
5 yr
Sign Legend Background Color
Red; White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Department Sprinkler Connection, Sign Legend Background Color Red; White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.