Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 470F45

  • Mfr # 470F45

  • Zoro # G5555949


product price: $13.09
/ea
Sold in multiples of 2 for $26.18

Key Features

Header
Caution
Legend
Chemical Waste Storage Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470F45
Zoro #
G5555949
UPC #
00194484093242
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Chemical Waste Storage Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200
Double-Sided
No
Sign Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Black
Header Background Color
Yellow
Sign Legend Text Color
Black
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Legend Pictogram Description
Chemical Storage
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Yellow
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Header Text Color
Black
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Legend Pictogram ID
PCHL-07
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Sign Header
Caution
ANSI 969 Compliant
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Mirror Print
No
Material Properties
Rigid
Header Pictogram ID
PPIC-55
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Legend
Chemical Waste Storage Area.
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Waste Storage Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.