Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 470L27

  • Mfr # 470L27

  • Zoro # G5884772


product price: $13.69
/ea

Key Features

Header
Danger
Legend
Explosion Relief Vent Stay Clear
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470L27
Zoro #
G5884772
UPC #
00194484162733
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Explosion Relief Vent Stay Clear
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Black, Red, White
Double-Sided
No
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Glow In The Dark
No
Material Properties
Rigid
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header Text Color
White
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Sign Legend
Explosion Relief Vent Stay Clear
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Anti-Slip Surface
No
Metal Detectable
No
Corrosion Resistant
Yes
Write on Surface
No
State Specific Sign
No
Sign Header
Danger
Sign Header Background Color
Black; Red; White
Outdoor Life Expectancy
5 yr
Mirror Print
No
Sign Header Style
Text
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Explosion Relief Vent Stay Clear, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.