Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 470M86

  • Mfr # 470M86

  • Zoro # G5216327


product price: $12.29
/ea
Sold in multiples of 2 for $24.58

Key Features

Header
Warning
Legend
Wood Dust Explosion Hazard
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470M86
Zoro #
G5216327
UPC #
00194484047054
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Wood Dust Explosion Hazard
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Black, Orange
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1000 (Table Z-1)
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Black
Write on Surface
No
Sign Legend
Wood Dust Explosion Hazard
Number of Printed Sides
1
Glow In The Dark
No
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Background Color
Black; Orange
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend Background Color
Orange
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Sign Header Style
Text
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header
Warning
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1000 (Table Z-1)
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wood Dust Explosion Hazard, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.