Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 471N58

  • Mfr # 471N58

  • Zoro # G5058282


product price:  $13.15
/ea

Key Features

Header
No Header
Legend
Safe Cylinder Handling And Storage
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471N58
Zoro #
G5058282
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Safe Cylinder Handling And Storage
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, Red, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Symbol
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, White
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Legend Pictogram Description
Tank
Metal Detectable
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Green, Yellow
State Specific Sign
No
Chemical Resistant
Yes
Sign Legend
Safe Cylinder Handling And Storage
Mirror Print
No
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Legend Pictogram ID
PCHL-26
Mounting Pattern
4 Corner
Sign Header
No Header
Write on Surface
No
Sign Format
Other Format
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safe Cylinder Handling And Storage, Sign Legend Background Color Green, Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.