Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 471N88

  • Mfr # 471N88

  • Zoro # G5617853


product price:  $12.59
/ea

Key Features

Header
Caution
Legend
Keep All Cylinders Chained
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
471N88
Zoro #
G5617853
UPC #
00194484102708
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep All Cylinders Chained
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Double-Sided
No
Header Legend Color
Black
Header Background Color
Yellow
Sign Legend Color
Black
Legend Style
Symbol
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Cylinders
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Header Text Color
Black
Sign Mounting Location
Wall
Sign Legend Background Color
White
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Header
Caution
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Keep All Cylinders Chained.
Sign Header Background Color
Yellow
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PCHL-32
Header Pictogram ID
PPIC-55
Material Properties
Rigid
Metal Detectable
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Graffiti Resistant
Yes
Anti-Slip Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep All Cylinders Chained., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.