Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 472Z84

  • Mfr # 472Z84

  • Zoro # G5577971


product price:  $13.29
/ea

Key Features

Header
Notice
Legend
No Cellular Phones
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472Z84
Zoro #
G5577971
UPC #
00194484110390
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
No Cellular Phones
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,29 CFR 1926.1417(d)
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Sign Legend Text Color
Black, Red
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Material Properties
Rigid
Metal Detectable
No
Corrosion Resistant
Yes
Chemical Resistant
Yes
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Header Text Color
White
Sign Legend Background Color
White
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Number of Printed Sides
1
Anti-Slip Surface
No
Write on Surface
No
Sign Header
Notice
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Header Background Color
Blue
Sign Format
Traditional OSHA
Sign Legend
No Cellular Phones
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Cellular Phones, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.