Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 473V79

  • Mfr # 473V79

  • Zoro # G5843953


product price: $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Header
No Header
Legend
Arc Flash PPE Category Protective Clothing & Equipment Fr = Flame Resistant M in Arc Rating (cal/sq cm) Be Safe! De-Energize And Lockout Equipment Before Service Or Maintenance.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473V79
Zoro #
G5843953
UPC #
00194484170998
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Arc Flash PPE Category Protective Clothing & Equipment Fr = Flame Resistant M in Arc Rating (cal/sq cm) Be Safe! De-Energize And Lockout Equipment Before Service Or Maintenance.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Blue
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, NEC, NFPA 70E, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.269 App. E, OSHA 29 CFR 1910.335
Double-Sided
No
Sign Legend Text Color
Black
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Sign Legend
Arc Flash Protection Arc Flash Ppe Category Protective Clothing & Equipment Fr = Flame Resistant Min. Arc Rating (Cal/Cm2) Be Safe! De-Energize And Lockout Equipment Before Service Or Maintenance.
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Legend Style
Text
Glow In The Dark
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
NFPA Standard
NFPA 70E
NEC Standard
NEC
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
State Specific Sign
No
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.335, OSHA 29 CFR 1910.269 App. E
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Mirror Print
No
Includes Mounting Hardware
No
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Arc Flash Protection Arc Flash Ppe Category Protective Clothing & Equipment Fr = Flame Resistant Min. Arc Rating (Cal/Cm2) Be Safe! De-Energize And Lockout Equipment Before Service Or Maintenance., Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.