Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 473W83

  • Mfr # 473W83

  • Zoro # G5219020


product price:  $12.29
/ea
Sold in multiples of 2 for $24.58

Key Features

Header
Danger
Legend
Do Not Watch Arc Welder At Work The Light May Blind You
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473W83
Zoro #
G5219020
UPC #
00194484025892
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Watch Arc Welder At Work The Light May Blind You
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Sign Legend Text Color
Black
Glow In The Dark
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Sign Legend Style
Text
Sign Header
Danger
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Material Properties
Rigid
Sign Mounting Location
Wall
Mirror Print
No
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Legend
Do Not Watch Arc Welder At Work The Light May Blind You
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Sign Header Text Color
White
Metal Detectable
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Watch Arc Welder At Work The Light May Blind You, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.