Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 473X63

  • Mfr # 473X63

  • Zoro # G5831012


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Warning
Legend
Welding Arc Wear Proper Eye Protection
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473X63
Zoro #
G5831012
UPC #
00194484171339
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Welding Arc Wear Proper Eye Protection
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Header Background Color
Orange
Sign Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Sign Mounting Location
Wall
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Mirror Print
No
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
State Specific Sign
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Header
Warning
Sign Header Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Orange
Anti-Slip Surface
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Sign Legend
Welding Arc. Wear Proper Eye Protection.
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Welding Arc. Wear Proper Eye Protection., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.