Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 475D26

  • Mfr # 475D26

  • Zoro # G5899597


product price: $12.29
/ea
Sold in multiples of 2 for $24.58

Key Features

Header
Danger
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475D26
Zoro #
G5899597
UPC #
00194484175917
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Pinch Points. Watch Your Hands.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Background Color
Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Sign Legend Text Color
Black
Glow In The Dark
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Header Background Color
Red
Sign Legend
Pinch Points. Watch Your Hands.
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Legend Pictogram Description
Equipment Hazard
Mounting Pattern
4 Corner
Sign Header Text Color
White
Material Properties
Rigid
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Outdoor Life Expectancy
5 yr
Legend Pictogram ID
PEQM-19
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Graffiti Resistant
Yes
Metal Detectable
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Header
Danger
Header Pictogram ID
PPIC-61
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Points. Watch Your Hands., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.