Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 475D85

  • Mfr # 475D85

  • Zoro # G5224429


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Warning
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475D85
Zoro #
G5224429
UPC #
00194484034481
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Keep Hands Out Of Machinery
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Orange
Double-Sided
No
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Sign Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Header Text Color
Black
Average Outdoor Durability
5 yr
Write on Surface
No
Mounting Pattern
4 Corner
Sign Legend
Keep Hands Out Of Machinery.
Chemical Resistant
Yes
Metal Detectable
No
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Sign Header
Warning
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
State Specific Sign
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Glow In The Dark
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Background Color
Orange
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Hands Out Of Machinery., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.