Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 475F38

  • Mfr # 475F38

  • Zoro # G5650473


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Caution
Legend
DO NOT OPERATE WITHOUT GUARDS.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475F38
Zoro #
G5650473
UPC #
00194484137250
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
DO NOT OPERATE WITHOUT GUARDS.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Header Background Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Double-Sided
No
Sign Legend Text Color
Black
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Number of Printed Sides
1
Sign Header Text Color
Black
Sign Legend
Do Not Operate Without Guards.
Sign Header
Caution
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Header Background Color
Yellow
Sign Mounting Location
Wall
Sign Legend Background Color
White
Glow In The Dark
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate Without Guards., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products