Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 475N53

  • Mfr # 475N53

  • Zoro # G5626947


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Caution
Legend
OSHA Regulations Area In Front of Electrical Panel Must Be Kept Clear For 42 Inches
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475N53
Zoro #
G5626947
UPC #
00194484140977
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
OSHA Regulations Area In Front of Electrical Panel Must Be Kept Clear For 42 Inches
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Header Legend Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Header Background Color
Black
Standards
ANSI Z535, NEC 110.26, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Osha Regulations Area In Front Of Electrical Panel Must Be Kept Clear For 42 Inches
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Sign Header
Caution
NEC Standard
NEC 110.26
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Sign Legend Style
Text
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Header Style
Text
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Osha Regulations Area In Front Of Electrical Panel Must Be Kept Clear For 42 Inches, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.