Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 476H61

  • Mfr # 476H61

  • Zoro # G5222633


product price: $13.15
/ea

Key Features

Header
No Header
Legend
HAND SIGNALS FOR SHOVEL-CRANE OPERATION
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476H61
Zoro #
G5222633
UPC #
00194484048167
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
No Header
Legend
HAND SIGNALS FOR SHOVEL-CRANE OPERATION
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1926.1422
OSHA Compliant
Yes
ANSI Compliant
No
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1926.1422
Number of Printed Sides
1
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Sign Format
Other Format
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Legend
Hand Signals For Shovel-Crane Operation
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Legend Pictogram ID
PPIC-220, PPIC-221, PPIC-222, PPIC-223, PPIC-224, PPIC-225, PPIC-226, PPIC-227, PPIC-228, PPIC-229, PPIC-230, PPIC-231, PPIC-232, PPIC-233, PPIC-234, PPIC-235, PPIC-236, PPIC-237, PPIC-238, PPIC-239
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Legend Pictogram Description
Shovel-Crane Hand Signals
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hand Signals For Shovel-Crane Operation, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.