Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 476M83

  • Mfr # 476M83

  • Zoro # G5792007


product price: $12.29
/ea
Sold in multiples of 2 for $24.58

Key Features

Header
Caution
Legend
SLOW DOWN. PEDESTRIAN TRAFFIC. ACCIDENT MAY RESULT IN INJURY.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476M83
Zoro #
G5792007
UPC #
00194484191641
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
SLOW DOWN. PEDESTRIAN TRAFFIC. ACCIDENT MAY RESULT IN INJURY.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Yellow
Sign Legend Color
Black, Blue
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1910.178(c)
OSHA Compliant
Yes
Header Legend Color
Black
Write on Surface
No
Sign Legend Text Color
Black, Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Legend
Slow Down. Pedestrian Traffic. Accident May Result In Injury.
State Specific Sign
No
Average Outdoor Durability
5 yr
Glow In The Dark
No
Material Properties
Rigid
Sign Mounting Location
Wall
Anti-Slip Surface
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Header
Caution
Sign Header Text Color
Black
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Yellow
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1910.178(c)
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Mirror Print
No
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Slow Down. Pedestrian Traffic. Accident May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.