Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 476N82

  • Mfr # 476N82

  • Zoro # G5871877


product price: $12.29
/ea
Sold in multiples of 2 for $24.58

Key Features

Header
Caution
Legend
FORKLIFT TRAFFIC. KEEP CLEAR.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476N82
Zoro #
G5871877
UPC #
00194484192297
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Caution
Legend
FORKLIFT TRAFFIC. KEEP CLEAR.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Header Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Yellow
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PVHR-03
Metal Detectable
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Header Background Color
Yellow
Outdoor Life Expectancy
5 yr
Mirror Print
No
Sign Header Style
Symbol and Text
Sign Legend
Forklift Traffic. Keep Clear.
Average Outdoor Durability
5 yr
State Specific Sign
No
Sign Header Text Color
Black
Includes Mounting Hardware
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header
Caution
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Material Properties
Rigid
Legend Pictogram Description
Forklift
Number of Printed Sides
1
Sign Mounting Location
Wall
Header Pictogram ID
PPIC-55
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Forklift Traffic. Keep Clear., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products