Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 476R66

  • Mfr # 476R66

  • Zoro # G5859380


product price:  $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Header
Notice
Legend
NO LIFT TRUCKS BEYOND THIS POINT.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476R66
Zoro #
G5859380
UPC #
00194484193942
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Notice
Legend
NO LIFT TRUCKS BEYOND THIS POINT.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Blue
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Text Color
Black
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Sign Header
Notice
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Chemical Resistant
Yes
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Header Background Color
Blue
Write on Surface
No
Sign Legend
No Lift Trucks Beyond This Point.
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Mirror Print
No
Sign Header Style
Text
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Lift Trucks Beyond This Point., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products