Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 477L42

  • Mfr # 477L42

  • Zoro # G5858662


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
No Header
Legend
STOP KEEP A 3 FOOT CLEARANCE IN FRONT OF THIS EQUIPMENT AT ALL TIMES
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477L42
Zoro #
G5858662
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
No Header
Legend
STOP KEEP A 3 FOOT CLEARANCE IN FRONT OF THIS EQUIPMENT AT ALL TIMES
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(n)(1)
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Color
Red, White
Sign Legend Text Color
Red, White
Sign Legend Background Color
Black
Corrosion Resistant
Yes
Metal Detectable
No
Sign Legend
Stop Keep A 3 Foot Clearance In Front Of This Equipment At All Times
Glow In The Dark
No
Mirror Print
No
Average Outdoor Durability
5 yr
Sign Header
No Header
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(n)(1)
Outdoor Life Expectancy
5 yr
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Write on Surface
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Material Properties
Rigid
Chemical Resistant
Yes
Sign Format
Other Format
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Keep A 3 Foot Clearance In Front Of This Equipment At All Times, Sign Legend Background Color Black, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products