Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 478H37

  • Mfr # 478H37

  • Zoro # G5836299


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Flammable Materials Keep Flame Away
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478H37
Zoro #
G5836299
UPC #
00194484213701
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Flammable Materials Keep Flame Away
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Red
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black, Red
Sign Header Background Color
Red
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Metal Detectable
No
Chemical Resistant
Yes
Sign Legend Background Color
White
Corrosion Resistant
Yes
State Specific Sign
No
Sign Header Style
Symbol and Text
Mirror Print
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Header Text Color
White
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Write on Surface
No
Sign Legend
Flammable Material. Keep Fire Away.
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable Material. Keep Fire Away., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.