Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 478V01

  • Mfr # 478V01

  • Zoro # G5903587


product price: $13.19
/ea
Sold in multiples of 2 for $26.38

Key Features

Header
Notice
Legend
In Accordance With OSHA Standard 1910.147, All Equipment, Machines And Processes Shall Be Locked Out Prior To Servicing. Lockout Procedures are Posted In The Operating Area And/Or By The Main Energy Source of Each Machine. If You Have Any Questions About The Lockout Procedures, Please See Your Supervisor Or The Safety Director. This Standard Will Be Strictly Enforced.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478V01
Zoro #
G5903587
UPC #
00194484270292
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
In Accordance With OSHA Standard 1910.147, All Equipment, Machines And Processes Shall Be Locked Out Prior To Servicing. Lockout Procedures are Posted In The Operating Area And/Or By The Main Energy Source of Each Machine. If You Have Any Questions About The Lockout Procedures, Please See Your Supervisor Or The Safety Director. This Standard Will Be Strictly Enforced.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Blue
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Mirror Print
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Legend
In Accordance With Osha Standard 1910.147, All Equipment, Machines And Processes Shall Be Locked Out Prior To Servicing. Lockout Procedures Are Posted In The Operating Area And/Or By The Main Energy Source Of Each Machine. If You Have Any Questions About
Sign Header
Notice
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Mounting Pattern
4 Corner
State Specific Sign
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Write on Surface
No
Average Outdoor Durability
5 yr
Sign Header Text Color
White
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend In Accordance With Osha Standard 1910.147, All Equipment, Machines And Processes Shall Be Locked Out Prior To Servicing. Lockout Procedures Are Posted In The Operating Area And/Or By The Main Energy Source Of Each Machine. If You Have Any Questions About, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.