Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 479L39

  • Mfr # 479L39

  • Zoro # G5789800


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Danger
Legend
Contains Asbestos Fibers Avoid Creating Dust Cancer And Lung Disease Hazard For More Information Contact: Name: _______ Address: _______ City: _______ State: _______ Zip: _______ For More Information Read MSDS!
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479L39
Zoro #
G5789800
UPC #
00194484234034
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Contains Asbestos Fibers Avoid Creating Dust Cancer And Lung Disease Hazard For More Information Contact: Name: _______ Address: _______ City: _______ State: _______ Zip: _______ For More Information Read MSDS!
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red, White
Double-Sided
No
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.1001(j)(5), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1101(k)(8)
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Material Properties
Rigid
Write on Surface
No
Average Outdoor Durability
5 yr
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Legend
Contains Asbestos Fibers Avoid Creating Dust Cancer And Lung Disease Hazard For More Information Contact: Name: _______ Address: _______ City: _______ State: _______ Zip: _______ For More Information Read Msds!
Number of Printed Sides
1
ANSI 969 Compliant
No
State Specific Sign
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1001(j)(5), OSHA 29 CFR 1926.1101(k)(8)
Sign Legend Style
Text
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Header
Danger
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contains Asbestos Fibers Avoid Creating Dust Cancer And Lung Disease Hazard For More Information Contact: Name: _______ Address: _______ City: _______ State: _______ Zip: _______ For More Information Read Msds!, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.