Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 479P88

  • Mfr # 479P88

  • Zoro # G5890479


product price:  $13.19
/ea
Sold in multiples of 2 for $26.38

Key Features

Header
Danger
Legend
High Voltage
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479P88
Zoro #
G5890479
UPC #
00194484236403
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header Text Color
White
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Material Properties
Rigid
Write on Surface
No
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Sign Header
Danger
Corrosion Resistant
Yes
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PELC-41
Anti-Slip Surface
No
Sign Legend
High Voltage
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Sign Header Background Color
Black, Red, White
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Style
Text
State Specific Sign
No
Sign Format
Traditional OSHA
Legend Pictogram Description
Electrocution Hazard
Includes Mounting Hardware
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.