Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # 485F55

  • Zoro # G6275713


product price: $13.09
/ea

Key Features

Sign Material
Aluminum
Legend
EVACUATION ASSEMBLY AREA NO.
Width
7 in
Thickness
0.032 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485F55
Zoro #
G6275713
UPC #
00194484272272
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.032 in
Height
10 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
EVACUATION ASSEMBLY AREA NO.
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
Glow In The Dark
No
Sign Header
No Header
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Mirror Print
No
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend
Evacuation Assembly Area No.
Write on Surface
No
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
State Specific Sign
No
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Metal Detectable
No
Sign Legend Background Color
White
Number of Printed Sides
1
Corrosion Resistant
Yes
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Evacuation Assembly Area No., Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.