Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 465M65

  • Mfr # 465M65

  • Zoro # G5101560


product price: $13.99
/ea

Key Features

Header
Danger/Peligro
Legend
Non-Permit Confined Space Authorized Personnel Only/Espacio Confinado No Se Requiere Permiso Solo Personal Autorizado
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465M65
Zoro #
G5101560
UPC #
00194484006945
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Non-Permit Confined Space Authorized Personnel Only/Espacio Confinado No Se Requiere Permiso Solo Personal Autorizado
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
Legend Style
Text
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Sign Legend
Non-Permit Confined Space Authorized Personnel Only/Espacio Confinado No Se Requiere Permiso Solo Personal Autorizado
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Sign Header
Danger/Peligro
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Sign Format
Traditional OSHA
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Legend Background Color
White
State Specific Sign
No
Mirror Print
No
Chemical Resistant
Yes
Material Properties
Rigid
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Non-Permit Confined Space Authorized Personnel Only/Espacio Confinado No Se Requiere Permiso Solo Personal Autorizado, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.