Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 466F86

  • Mfr # 466F86

  • Zoro # G5235918


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Notice/Aviso
Legend
Hearing Protection Must Be Worn In This Area/Es Obligatorio El Uso De Proteccion Auditiva En Esta Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466F86
Zoro #
G5235918
UPC #
00194484008918
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Hearing Protection Must Be Worn In This Area/Es Obligatorio El Uso De Proteccion Auditiva En Esta Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Legend Style
Text
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Includes Mounting Hardware
No
Write on Surface
No
Sign Header
Notice/Aviso
Sign Legend Background Color
White
Sign Header Style
Text
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Legend
Hearing Protection Must Be Worn In This Area/Es Obligatorio El Uso De Proteccion Auditiva En Esta Area
Sign Legend Style
Text
Graffiti Resistant
Yes
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Metal Detectable
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Blue
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hearing Protection Must Be Worn In This Area/Es Obligatorio El Uso De Proteccion Auditiva En Esta Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.