Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 466N20

  • Mfr # 466N20

  • Zoro # G5649539


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Notice/Aviso
Legend
Hard Hats Must Be Worn In This Area/Se Debe Usar Casco Protector En Esta Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466N20
Zoro #
G5649539
UPC #
00194484145866
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Hard Hats Must Be Worn In This Area/Se Debe Usar Casco Protector En Esta Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Sign Legend Text Color
Black
Glow In The Dark
No
Write on Surface
No
Sign Header Text Color
White
Number of Printed Sides
1
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Sign Header
Notice/Aviso
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header Style
Text
Metal Detectable
No
Sign Legend
Hard Hats Must Be Worn In This Area/Se Debe Usar Casco Protector En Esta Area
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Anti-Slip Surface
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hard Hats Must Be Worn In This Area/Se Debe Usar Casco Protector En Esta Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.