Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 466P54

  • Mfr # 466P54

  • Zoro # G5563630


product price:  $13.15
/ea

Key Features

Header
Caution/Precaucion
Legend
Wear Protective Equipment/Use Equipo De Proteccion
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466P54
Zoro #
G5563630
UPC #
00194484146566
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Wear Protective Equipment/Use Equipo De Proteccion
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Legend Pictogram ID
PPEQ-103, PPEQ-907, PPEQ-909, PPEQ-916
Mirror Print
No
Sign Legend
Wear Protective Equipment/Use Equipo De Proteccion
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
ANSI 969 Compliant
No
Metal Detectable
No
Sign Header
Caution/Precaucion
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Write on Surface
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Legend Pictogram Description
Ear Protection, Eye Protection, Foot Protection, Head Protection
Sign Format
Traditional OSHA
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Wear Protective Equipment/Use Equipo De Proteccion, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.