Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 466W86

  • Mfr # 466W86

  • Zoro # G5189447


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Caution/Precaucion
Legend
Wear Eye Protection/Use Proteccion Para La Vista
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466W86
Zoro #
G5189447
UPC #
00194484011147
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Wear Eye Protection/Use Proteccion Para La Vista
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Caution/Precaucion
Sign Legend Style
Text
Sign Header Background Color
Black
Material Properties
Rigid
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Header Text Color
Yellow
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
Sign Legend
Wear Eye Protection/Use Proteccion Para La Vista
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
State Specific Sign
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header Style
Text
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Wear Eye Protection/Use Proteccion Para La Vista, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.